Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 59012 Ruby Surface Grinding Wheels 10" 46 Grit Aluminum Oxide - Pkg Qty 5
See all 292 items in product family

CGW Abrasives 59012 Ruby Surface Grinding Wheels 10" 46 Grit Aluminum Oxide - Pkg Qty 5

Item #: WBB295210

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$53.95 each

Sold in packages of 5

Price: $269.75
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 59012 Ruby Surface Grinding Wheels 10" 46 Grit Aluminum Oxide

  • Used when a good cutting action is needed on all steels
  • Applications: Grinding
  • Applicable Materials: Steels with high levels of chromium

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALRuby Aluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES10
    • CENTER HOLE DIAMETER INCHES3
    • MAX RPM2630
    • APPLICATIONGrinding
    • SUGGESTED USESteels With High Levels Of Chromium
    • MANUFACTURERS PART NUMBER59012

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed