Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34723 White Aluminum Oxide Surface Grinding Wheels 10" 46 Grit Aluminum Oxide - Pkg Qty 5
See all 292 items in product family

CGW Abrasives 34723 White Aluminum Oxide Surface Grinding Wheels 10" 46 Grit Aluminum Oxide - Pkg Qty 5

Item #: WBB295316

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 5

Price: $209.75
Product Information
Customer Review
Product Q&A
CGW Abrasives 34723 White Aluminum Oxide Surface Grinding Wheels 10" 46 Grit Aluminum Oxide

  • Friable grain
  • Applications: Grinding Dies, Grinding Gauges, Grinding Tools

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALWhite Aluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES10
    • CENTER HOLE DIAMETER INCHES3
    • MAX RPM2674
    • WHEEL TYPEType 1
    • APPLICATIONGrinding Dies, Grinding Gauges, Grinding Tools
    • MANUFACTURERS PART NUMBER34723

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed