Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34222 Tool & Cutter Grinding Wheels 12" 46 Grit Ceramic Aluminum Oxide - Pkg Qty 2
See all 147 items in product family

CGW Abrasives 34222 Tool & Cutter Grinding Wheels 12" 46 Grit Ceramic Aluminum Oxide - Pkg Qty 2

Item #: WBB295452

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $433.90 Save up to 41%
$127.95 each

Sold in packages of 2

Price: $255.90
Product Information
Customer Review
Product Q&A
CGW Abrasives 34222 Tool & Cutter Grinding Wheels 12" 46 Grit Ceramic Aluminum Oxide

  • Excellent for form holding
  • Applications: Ideal for drying grinding
  • Applicable Materials: Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES12
    • CENTER HOLE DIAMETER INCHES5
    • MAX RPM2228
    • WHEEL TYPEType 1
    • UPC655332342221
    • APPLICATIONIdeal For Drying Grinding
    • SUGGESTED USEHastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coati
    • THICKNESS INCHES DECIMALS1
    • PACKAGE QUANTITY2
    • MANUFACTURERS PART NUMBER34222
    • THICKNESS INCHES FRACTIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed