Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34778 White Aluminum Oxide Surface Grinding Wheels 12" 46 Grit Aluminum Oxide
See all 292 items in product family

CGW Abrasives 34778 White Aluminum Oxide Surface Grinding Wheels 12" 46 Grit Aluminum Oxide

Item #: WBB295122

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 34778 White Aluminum Oxide Surface Grinding Wheels 12" 46 Grit Aluminum Oxide

  • Friable grain
  • Applications: Grinding Tools, Grinding Dies, Grinding Gauges

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALWhite Aluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES12
    • CENTER HOLE DIAMETER INCHES5
    • MAX RPM2228
    • WHEEL TYPEType 7
    • UPC655332347783
    • APPLICATIONGrinding Tools, Grinding Dies, Grinding Gauges
    • MANUFACTURERS PART NUMBER34778

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed