Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35290 Rubber Feed Regulating Wheels 80 Grit 12" Aluminum Oxide

CGW Abrasives 35290 Rubber Feed Regulating Wheels 80 Grit 12" Aluminum Oxide

Item #: WBB297000

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 413.95
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35290 Rubber Feed Regulating Wheels 80 Grit 12" Aluminum Oxide
  • Optimum drive or braking action while resisting spin out of parts
  • Applications: Good for a majority of applications

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES12
    • CENTER HOLE DIAMETER INCHES5
    • MAX RPM800
    • APPLICATIONGood For a Majority of Applications
    • MANUFACTURERS PART NUMBER35290

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed