Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36160 Masonry Cut-Off Wheel 14" x 20 mm Type 1 24 Grit Aluminium Oxide - Pkg Qty 10
See all 324 items in product family

CGW Abrasives 36160 Masonry Cut-Off Wheel 14" x 20 mm Type 1 24 Grit Aluminium Oxide - Pkg Qty 10

Item #: WBB295291

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.30 each

Sold in packages of 10

Price: $83.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 36160 Masonry Cut-Off Wheel 14" x 20 mm Type 1 24 Grit Aluminium Oxide

  • Heavy-duty fiberglass reinforcement
  • A & AC wheels are triple reinforced as standard to provide extra safety
  • Can be used with both gas and electric high-speed machines Electronically balanced
  • Applicable Materials: Ductile Iron

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES14
    • CENTER HOLE DIAMETER INCHES20mm
    • MAX RPM5500
    • WHEEL TYPEType 1
    • CENTER HOLE DIAMETER METRIC20mm
    • SUGGESTED USEDuctile Iron
    • THICKNESS INCHES DECIMALS.15625
    • MANUFACTURERS PART NUMBER36160
    • THICKNESS INCHES FRACTIONS5/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed