Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 37671 Cut-Off Wheel 14" x 1" 24 Grit Type 1 Silicon Carbide - Pkg Qty 10
See all 324 items in product family

CGW Abrasives 37671 Cut-Off Wheel 14" x 1" 24 Grit Type 1 Silicon Carbide - Pkg Qty 10

Item #: WBB295613

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.60 each

Sold in packages of 10

Price: $76.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 37671 Cut-Off Wheel 14" x 1" 24 Grit Type 1 Silicon Carbide

  • Engineered to cut structural steel, bar stock, tubing, and non-ferrous metals
  • Applications: General Purpose
  • Applicable Materials: Stone/Concrete
  • Used With: Stationary Saw

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES14
    • CENTER HOLE DIAMETER INCHES1
    • MAX RPM4400
    • WHEEL TYPEType 1
    • UPC655332376714
    • APPLICATIONGeneral Purpose
    • TOOL COMPATIBILITYStationary Saws
    • SUGGESTED USEStone/Concrete
    • THICKNESS INCHES DECIMALS.095
    • PACKAGE QUANTITY20
    • MANUFACTURERS PART NUMBER37671
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed