Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 38051 Bench & Pedestal Grinding Wheel 14" x 2" x 1-1/2" 24 Grit Aluminum Oxide
See all 151 items in product family

CGW Abrasives 38051 Bench & Pedestal Grinding Wheel 14" x 2" x 1-1/2" 24 Grit Aluminum Oxide

Item #: WBB295062

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 38051 Bench & Pedestal Grinding Wheel 14" x 2" x 1-1/2" 24 Grit Aluminum Oxide

  • General purpose off-hand work
  • 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
  • 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
  • 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
  • New improved bond, reduces dressing and is freer cutting, reducing heat
  • Applications: Off-Hand Tool Sharpening & Grinding

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES14
    • CENTER HOLE DIAMETER INCHES1-1/2
    • MAX RPM1773
    • UPC655332380513
    • APPLICATIONOff-Hand Tool Sharpening & Grinding
    • THICKNESS INCHES DECIMALS2
    • MANUFACTURERS PART NUMBER38051
    • WEIGHT LBS28.30
    • THICKNESS INCHES FRACTIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed