Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 38534 Bench & Pedestal Grinding Wheel 14" x 2" x 1-1/2" 60 Grit Silicon Carbide
See all 147 items in product family

CGW Abrasives 38534 Bench & Pedestal Grinding Wheel 14" x 2" x 1-1/2" 60 Grit Silicon Carbide

Item #: WBB295507

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Customer Review
Product Q&A
CGW Abrasives 38534 Bench & Pedestal Grinding Wheel 14" x 2" x 1-1/2" 60 Grit Silicon Carbide

  • General purpose off-hand work
  • 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
  • 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
  • 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
  • New improved bond, reduces dressing and is freer cutting, reducing heat
  • Applications: Sharpening
  • Applicable Materials: Non-Ferrous Metals, Tungsten Carbide

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES14
    • CENTER HOLE DIAMETER INCHES1-1/2
    • MAX RPM2220
    • UPC655332385341
    • APPLICATIONSharpening
    • SUGGESTED USENon-Ferrous Metals, Tungsten Carbide
    • THICKNESS INCHES DECIMALS2
    • MANUFACTURERS PART NUMBER38534
    • WEIGHT LBS0.19
    • THICKNESS INCHES FRACTIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed