Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 37753 Centerless Grinding Wheel 14" x 2" x 5" Type 7 60 Grit Aluminium Oxide
See all 139 items in product family

CGW Abrasives 37753 Centerless Grinding Wheel 14" x 2" x 5" Type 7 60 Grit Aluminium Oxide

Item #: WBB297667

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
CGW Abrasives 37753 Centerless Grinding Wheel 14" x 2" x 5" Type 7 60 Grit Aluminium Oxide

  • Cool cutting and good form holding
  • Applications: Grinding

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES14
    • CENTER HOLE DIAMETER INCHES5
    • MAX RPM1880
    • WHEEL TYPEType 7
    • APPLICATIONGrinding
    • MANUFACTURERS PART NUMBER37753
    • THICKNESS INCHES DECIMALS2
    • THICKNESS INCHES FRACTIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed