Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35689 Cut-Off Wheel 2" x 3/8" 60 Grit Type 1 Aluminum Oxide - Pkg Qty 50
See all 345 items in product family

CGW Abrasives 35689 Cut-Off Wheel 2" x 3/8" 60 Grit Type 1 Aluminum Oxide - Pkg Qty 50

Item #: WBB296155

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.00 each

Sold in packages of 50

Price: $50.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35689 Cut-Off Wheel 2" x 3/8" 60 Grit Type 1 Aluminum Oxide

Type 1 Cut-Off Wheels Air And Electric Die Grinders are ideal for cutting applications. Applicable materials include steel and other types of metal. They are aggressive and fast-cutting for superior performance.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES2
    • CENTER HOLE DIAMETER INCHES3/8
    • MAX RPM45000
    • WHEEL TYPEType 1
    • UPC655332356891
    • APPLICATIONCutting
    • TOOL COMPATIBILITYPortable Grinders
    • SUGGESTED USEMetal, Steel
    • THICKNESS INCHES DECIMALS.03125
    • MANUFACTURERS PART NUMBER35689
    • WEIGHT LBS0.02
    • THICKNESS INCHES FRACTIONS1/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed