Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 20035 Depressed Center Wheel T27 7-1/2"x 1/8" x 7/8" Proprietary Grain - Pkg Qty 25

United Abrasives - Sait 20035 Depressed Center Wheel T27 7-1/2"x 1/8" x 7/8" Proprietary Grain - Pkg Qty 25

Item #: WBB2233607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.90 ea.

Price: $197.50 / Pkg of 25

Save $9.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 20035 Depressed Center Wheel T27 7-1/2"x 1/8" x 7/8" Proprietary Grain

Type 27 cutting/grinding wheel, proprietary grain and bond system. Fast, free-cutting with exceptional life. Premium performance cutting and light grinding for the toughest applications. Reinforced with the highest quality fiberglass for maximum safety and performance.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALProprietary Grain
  • GRIT--
  • GRADE--
  • DIAMETER INCHES7-1/2
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM8500
  • BONDING TYPEResin
  • WHEEL TYPEType 27
  • SERIESUltimate Pipe
  • UPC699053200354
  • APPLICATIONMetal & Stainless
  • TOOL COMPATIBILITYAngle Grinders
  • THICKNESS INCHES DECIMALS.095
  • THICKNESS INCHES FRACTIONS1/8
  • MANUFACTURERS PART NUMBER20035
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 20035 Depressed Center Wheel T27 7-1/2"x 1/8" x 7/8" Proprietary Grain - Pkg Qty 25

United Abrasives - Sait 20035 Depressed Center Wheel T27 7-1/2"x 1/8" x 7/8" Proprietary Grain - Pkg Qty 25

Item #: WBB2233607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant