Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 20040 Depressed Center Wheel T27 9-1/2"x 1/8" x 7/8" Proprietary Grain - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 525 items in product family

United Abrasives - Sait 20040 Depressed Center Wheel T27 9-1/2"x 1/8" x 7/8" Proprietary Grain - Pkg Qty 25

Item #: WBB2232986

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 25

Price: $287.50
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 20040 Depressed Center Wheel T27 9-1/2"x 1/8" x 7/8" Proprietary Grain

Type 27 cutting/grinding wheel, proprietary grain and bond system. Fast, free-cutting with exceptional life. Premium performance cutting and light grinding for the toughest applications. Reinforced with the highest quality fiberglass for maximum safety and performance.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALProprietary Grain
    • GRIT--
    • GRADE--
    • DIAMETER INCHES9-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM6600
    • BONDING TYPEResin
    • WHEEL TYPEType 27
    • SERIESUltimate Pipe
    • UPC699053200408
    • APPLICATIONMetal & Stainless
    • TOOL COMPATIBILITYAngle Grinders
    • THICKNESS INCHES DECIMALS.095
    • MANUFACTURERS PART NUMBER20040
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed