CGW Abrasives 35247 Centerless Grinding Wheel 20" x 2" x 12" Type 1 80/120 Grit Aluminum Oxide - Pkg Qty 2
See all 139 items in product family

CGW Abrasives 35247 Centerless Grinding Wheel 20" x 2" x 12" Type 1 80/120 Grit Aluminum Oxide - Pkg Qty 2

Item #: WBB297140

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$194.95 each

Sold in packages of 2

Price: $389.90
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35247 Centerless Grinding Wheel 20" x 2" x 12" Type 1 80/120 Grit Aluminum Oxide

  • Semi-friable grain
  • Applications: Grinding

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADEMedium
    • DIAMETER INCHES20
    • CENTER HOLE DIAMETER INCHES12
    • MAX RPM1623
    • WHEEL TYPEType 1
    • APPLICATIONGrinding
    • MANUFACTURERS PART NUMBER35247
    • THICKNESS INCHES DECIMALS2
    • THICKNESS INCHES FRACTIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed