Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34245 Resin Cup Wheels 20" 46 Grit Ceramic Aluminum Oxide
See all 37 items in product family

CGW Abrasives 34245 Resin Cup Wheels 20" 46 Grit Ceramic Aluminum Oxide

Item #: WBB296012

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 653.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 34245 Resin Cup Wheels 14" 46 Grit Ceramic Aluminum Oxide

  • Allows heavier downfeeds and faster traverse rates
  • Exceeds standard wheels when grinding materials 50 Rockwell C and harder
  • In tool room applications, the AS3 will yield better results in dry grinding than conventional abrasives
  • Applications: Grinding
  • Applicable Materials: Hardened Tool Steels, Hastalloy, Iconel, Sprayed Metal Coatings, Stellite, Waspalloy

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES20
    • CENTER HOLE DIAMETER INCHES10
    • MAX RPM1910
    • WHEEL TYPEType 1
    • APPLICATIONGrinding
    • THICKNESS INCHES DECIMALS3
    • SUGGESTED USEHardened Tool Steels, Hastalloy, Iconel, Sprayed Metal Coatings, Stellite, Waspa
    • THICKNESS INCHES FRACTIONS3
    • MANUFACTURERS PART NUMBER34245

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!