Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 22130 Depressed Center Wheel T27 4-1/2"x 1/8" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

United Abrasives - Sait 22130 Depressed Center Wheel T27 4-1/2"x 1/8" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

Item #: WBB2233171

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.49 ea.

Price: $34.90 / Pkg of 10

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 22130 Depressed Center Wheel T27 4-1/2"x 1/8" x 5/8-11" 24 Grit Alum. Oxide

Type 27 cutting/grinding wheel, aluminum oxide grain. Designed and manufactured to perform both cutting and light grinding. Reinforced with the highest quality fiberglass for maximum safety and performance

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT24
  • GRADEExtra Coarse
  • DIAMETER INCHES4-1/2
  • CENTER HOLE DIAMETER INCHES5/8
  • THREAD SIZE5/8-11 INT
  • MAXIMUM RPM13300
  • BONDING TYPEResin
  • WHEEL TYPEType 27
  • SERIESA24R
  • UPC699053221304
  • APPLICATIONMetal
  • TOOL COMPATIBILITYAngle Grinders
  • THICKNESS INCHES DECIMALS.095
  • THICKNESS INCHES FRACTIONS1/8
  • MANUFACTURERS PART NUMBER22130
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 22130 Depressed Center Wheel T27 4-1/2"x 1/8" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

United Abrasives - Sait 22130 Depressed Center Wheel T27 4-1/2"x 1/8" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

Item #: WBB2233171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant