Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 22264 Depressed Center Wheel T27 4-1/2"x 1/8" x 7/8" Ceramic Alum. Oxide - Pkg Qty 25

United Abrasives - Sait 22264 Depressed Center Wheel T27 4-1/2"x 1/8" x 7/8" Ceramic Alum. Oxide - Pkg Qty 25

Item #: WBB2233209

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.40 ea.

Price: $160.00 / Pkg of 25

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 22264 Depressed Center Wheel T27 4-1/2"x 1/8" x 7/8" Ceramic Alum. Oxide

Type 27 cutting/grinding wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Long life combined with versatility for the pipeline industry. Reinforced with the highest quality fiberglass for maximum safety and performance

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADE--
  • DIAMETER INCHES4-1/2
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM13300
  • BONDING TYPEResin
  • WHEEL TYPEType 27
  • SERIESSAITECH
  • UPC699053222646
  • APPLICATIONStainless & Metal
  • TOOL COMPATIBILITYAngle Grinders
  • THICKNESS INCHES DECIMALS.095
  • THICKNESS INCHES FRACTIONS1/8
  • MANUFACTURERS PART NUMBER22264
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 22264 Depressed Center Wheel T27 4-1/2"x 1/8" x 7/8" Ceramic Alum. Oxide - Pkg Qty 25

United Abrasives - Sait 22264 Depressed Center Wheel T27 4-1/2"x 1/8" x 7/8" Ceramic Alum. Oxide - Pkg Qty 25

Item #: WBB2233209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant