Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 22416 Depressed Center Wheel T27 6"x 1/4" x 7/8" Proprietary Grain - Pkg Qty 25

United Abrasives - Sait 22416 Depressed Center Wheel T27 6"x 1/4" x 7/8" Proprietary Grain - Pkg Qty 25

Item #: WBB2233002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.75 ea.

Price: $268.75 / Pkg of 25

Save $13.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 22416 Depressed Center Wheel T27 6"x 1/4" x 7/8" Proprietary Grain

Type 27 grinding wheel, proprietary grain and bond system. High performance grinding for the toughest applications. Made with uniform grain throughout, no filler grain used.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALProprietary Grain
  • GRIT--
  • GRADE--
  • DIAMETER INCHES6
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM10200
  • BONDING TYPEResin
  • WHEEL TYPEType 27
  • SERIESUltimate Grind
  • UPC699053224169
  • APPLICATIONMetal & Stainless
  • TOOL COMPATIBILITYAngle Grinders
  • THICKNESS INCHES DECIMALS.25
  • MANUFACTURERS PART NUMBER22416
  • THICKNESS INCHES FRACTIONS1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 22416 Depressed Center Wheel T27 6"x 1/4" x 7/8" Proprietary Grain - Pkg Qty 25

United Abrasives - Sait 22416 Depressed Center Wheel T27 6"x 1/4" x 7/8" Proprietary Grain - Pkg Qty 25

Item #: WBB2233002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant