Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 22600 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Zirconium - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 525 items in product family

United Abrasives - Sait 22600 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Zirconium - Pkg Qty 25

Item #: WBB2233814

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.46 each

Sold in packages of 25

Price: $111.50
Product Information
Customer Review
Product Q&A
United Abrasives - Sait 22600 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Zirconium

Type 27 grinding wheel, tough zirconium grain. High performance grinding for the toughest applications. Made with uniform grain throughout, no filler grain used.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALZirconium
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM13300
    • BONDING TYPEResin
    • WHEEL TYPEType 27
    • SERIESZ-TECH
    • UPC699053226002
    • APPLICATIONMetal & Stainless
    • TOOL COMPATIBILITYAngle Grinders
    • THICKNESS INCHES DECIMALS.25
    • MANUFACTURERS PART NUMBER22600
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed