Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35315 Centerless Grinding Wheel 24" x 2" x 12" Type 1 60 Grit Aluminum Oxide - Pkg Qty 2
See all 139 items in product family

CGW Abrasives 35315 Centerless Grinding Wheel 24" x 2" x 12" Type 1 60 Grit Aluminum Oxide - Pkg Qty 2

Item #: WBB297509

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$297.95 each

Sold in packages of 2

Price: $595.90
Product Information
Customer Review
Product Q&A
CGW Abrasives 35315 Centerless Grinding Wheel 24" x 2" x 12" Type 1 60 Grit Aluminum Oxide

  • Semi-friable grain
  • Applications: Grinding

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES24
    • CENTER HOLE DIAMETER INCHES12
    • MAX RPM1353
    • WHEEL TYPEType 1
    • APPLICATIONGrinding
    • MANUFACTURERS PART NUMBER35315
    • THICKNESS INCHES DECIMALS2
    • THICKNESS INCHES FRACTIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed