Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 28052 Bench Wheel Vitrified 10" x 1-1/2" x 1-1/4" 80 Grit Aluminum Oxide

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

United Abrasives - Sait 28052 Bench Wheel Vitrified 10" x 1-1/2" x 1-1/4" 80 Grit Aluminum Oxide

Item #: WBB2233365

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 28052 Bench Wheel Vitrified 10" x 1-1/2" x 1-1/4" 80 Grit Aluminum Oxide

Vitrified bench wheel, aluminum oxide grain. General purpose, for sharpening tools and light stock removal. Vitrified bond for long life

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES10
    • CENTER HOLE DIAMETER INCHES1-1/4
    • MAXIMUM RPM2674
    • BONDING TYPEVitrified
    • SERIESBench Wheel
    • UPC699053280523
    • APPLICATIONMetal
    • TOOL COMPATIBILITYBench Grinders
    • THICKNESS INCHES DECIMALS1.5
    • MANUFACTURERS PART NUMBER28052
    • THICKNESS INCHES FRACTIONS1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed