Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 28114 Bench Wheel Vitrified 7" x 1" x 1" 80 Grit Silicon Carbide

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

United Abrasives - Sait 28114 Bench Wheel Vitrified 7" x 1" x 1" 80 Grit Silicon Carbide

Item #: WBB2233066

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 28114 Bench Wheel Vitrified 7" x 1" x 1" 80 Grit Silicon Carbide

Vitrified bench wheel, green silicon carbide grain. Extremely sharp grain for faster, burr-free cutting. Use on carbide tipped tools, cast iron. Vitrified bond for long life

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES1
    • MAX RPM3760
    • BONDING TYPEVitrified
    • SERIESBench Wheel
    • UPC699053281148
    • APPLICATIONMetal
    • TOOL COMPATIBILITYBench Grinders
    • THICKNESS INCHES DECIMALS1
    • MANUFACTURERS PART NUMBER28114
    • THICKNESS INCHES FRACTIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed