Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Green Corps™ Depressed Center Wheel 36 7" x 1/4" x 7/8" Ceramic 36 Grit - Pkg Qty 20
See all 663 items in product family

3M™ Green Corps™ Depressed Center Wheel 36 7" x 1/4" x 7/8" Ceramic 36 Grit - Pkg Qty 20

Item #: WBB296680

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.80 each

Sold in packages of 20

Price: $176.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ Green Corps™ Depressed Center Wheel 36 7" x 1/4" x 7/8" Ceramic 36 Grit

3M™ Green Corps™ Type 27 Depressed Center Wheel is a grinding wheel designed for heavy stock removal on most materials, including ferrous metals, stainless steels, alloy steels and cast iron. Designed for grinding and stock removal. May be used on a variety of substrates, from ferrous metals to stainless steel. 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life. Use with tools and accessories that match Type 27 wheels. For safety, always use with an approved guard

Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, Plate Grinding, Right Angle Grinding Metal Fabrication.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKGreen Corps™
    • ABRASIVE MATERIALCeramic Grain
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8500
    • WHEEL TYPEType 27
    • SERIES55990
    • UPC00051111559901
    • APPLICATIONEdge Beveling, Edge Chamfering, Gate Removal, Grinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • THICKNESS INCHES DECIMALS.25
    • COLOR FINISHGreen
    • MANUFACTURERS PART NUMBER60510026861
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed