Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Green Corps™ Cut-Off Wheel 01990 3" x 1/16" x 3/8" Ceramic
See all 343 items in product family

3M™ Green Corps™ Cut-Off Wheel 01990 3" x 1/16" x 3/8" Ceramic

Item #: WBB296820

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.62 Save up to 7%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Green Corps™ Cut-Off Wheel 01990 3" x 1/16" x 3/8" Ceramic

Our 3M™ General Purpose Cut-off Wheel is a durable, fast-cutting wheel useful for cutting autobody sheet metal, frame rails, exhaust pipes, clamps, and rusted bolts. Aluminum oxide grains are bonded together into a rigid wheel that cuts fast and can be used again and again. Designed for use on utility type cut-off tools. DO NOT USE TOOLS WITHOUT GUARDS. Rigid, reinforced resin-bonded wheel provides excellent durability. Versatile wheel is suitable for cutting a wide variety of materials. Tough aluminum oxide grains cut fast to enhance productivity. Easy attachment to the appropriate cut-off tool with hub and retainer nut providing a simple and quick replacement of worn discs. Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used. MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL.

Applications are Coated and Bonded.

Industries Include Automotive.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKGreen Corps™
    • ABRASIVE MATERIALCeramic Grain
    • GRIT--
    • GRADE--
    • DIAMETER INCHES3
    • WIDTH INCHES1/16
    • CENTER HOLE DIAMETER INCHES3/8
    • MAX RPM28000
    • COLORGreen
    • WHEEL TYPEType 1
    • SERIES01990
    • UPC00051131019904
    • THICKNESS INCHES DECIMALS.0625
    • MANUFACTURERS PART NUMBER60980028819
    • WEIGHT LBS0.26
    • THICKNESS INCHES FRACTIONS1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed