Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 59105 Depressed Center Wheel 3" x 1/16" x 3/8" Type 1 36 Grit Aluminium Oxide - Pkg Qty 50
See all 663 items in product family

CGW Abrasives 59105 Depressed Center Wheel 3" x 1/16" x 3/8" Type 1 36 Grit Aluminium Oxide - Pkg Qty 50

Item #: WBB297201

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.59 each

Sold in packages of 50

Price: $29.50
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 59105 Depressed Center Wheel 3" x 1/16" x 3/8" Type 1 36 Grit Aluminium Oxide

  • Used With: Die Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES3
    • CENTER HOLE DIAMETER INCHES3/8
    • MAX RPM23900
    • UPC655332591056
    • TOOL COMPATIBILITYDie Grinders
    • MANUFACTURERS PART NUMBER59105
    • THICKNESS INCHES DECIMALS.045
    • THICKNESS INCHES FRACTIONS1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed