Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35504 Cut-Off Wheel 3" x 1/4" 24 Grit Type 1 Aluminum Oxide - Pkg Qty 25
See all 345 items in product family

CGW Abrasives 35504 Cut-Off Wheel 3" x 1/4" 24 Grit Type 1 Aluminum Oxide - Pkg Qty 25

Item #: WBB295648

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.14 each

Sold in packages of 25

Price: $28.50
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35504 Cut-Off Wheel 3" x 1/4" 24 Grit Type 1 Aluminum Oxide

Type 1 Cut-Off Wheels Air And Electric Die Grinders are ideal for cutting applications. Applicable materials include steel and other types of metal. They are aggressive and fast-cutting for superior performance.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES3
    • CENTER HOLE DIAMETER INCHES1/4
    • MAX RPM25000
    • WHEEL TYPEType 1
    • UPC655332355047
    • APPLICATIONCutting
    • TOOL COMPATIBILITYPortable Grinders
    • SUGGESTED USEMetal, Steel
    • THICKNESS INCHES DECIMALS.095
    • MANUFACTURERS PART NUMBER35504
    • WEIGHT LBS0.24
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed