Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35665 Depressed Center Wheel 4-1/2" x 1/8" x 5/8- 11 INT T27 24 Grit Zirconia Alum. - Pkg Qty 10
See all 527 items in product family

CGW Abrasives 35665 Depressed Center Wheel 4-1/2" x 1/8" x 5/8- 11 INT T27 24 Grit Zirconia Alum. - Pkg Qty 10

Item #: WBB297258

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.13 each

Sold in packages of 10

Price: $41.30
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35665 Depressed Center Wheel 4-1/2" x 1/8" x 5/8- 11 INT T27 24 Grit Zirconia Alum.

  • T bond provides fast cuts and long life
  • Applications: Cutting, Light Grinding
  • Applicable Materials: Ferrous Metals, Stainless Steel
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia Aluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM13300
    • WHEEL TYPEType 27
    • UPC655332356655
    • APPLICATIONCutting, Light Grinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USEFerrous Metals, Stainless Steel
    • THICKNESS INCHES DECIMALS.095
    • MANUFACTURERS PART NUMBER35665
    • WEIGHT LBS0.32
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed