Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35612 Depressed Center Wheel 4-1/2" x 1/8" x 7/8" Type 27 24 Grit Aluminium Oxide - Pkg Qty 25
See all 663 items in product family

CGW Abrasives 35612 Depressed Center Wheel 4-1/2" x 1/8" x 7/8" Type 27 24 Grit Aluminium Oxide - Pkg Qty 25

Item #: WBB294798

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $38.50
$1.31 each

Sold in packages of 25

Clearance Price: $32.75
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35612 Depressed Center Wheel 4-1/2" x 1/8" x 7/8" Type 27 24 Grit Aluminium Oxide

  • R bond provides fast cuts on welds, steel and cast iron
  • Applications: Cutting/Notching
  • Applicable Materials: Cast Iron, Iron, Steel
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM13300
    • WHEEL TYPEType 27
    • UPC655332356129
    • APPLICATIONCutting/Notching
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USECast Iron, Iron, Steel
    • THICKNESS INCHES DECIMALS.095
    • MANUFACTURERS PART NUMBER35612
    • WEIGHT LBS0.17
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed