Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 70096 Super-Quickie Cut&Trade; Cut/Grind Combo Wheels 5" 46 Grit Aluminum Oxide - Pkg Qty 25
See all 591 items in product family

CGW Abrasives 70096 Super-Quickie Cut&Trade; Cut/Grind Combo Wheels 5" 46 Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB296304

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.34 each

Sold in packages of 25

Price: $83.50
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 70096 Super-Quickie Cut&Trade; Cut/Grind Combo Wheels 5" 46 Grit Aluminum Oxide

  • Breakthrough .075 thin design for minimal cutting resistance for faster cutting action - cuts quicker than thicker pipeline wheels
  • Extra thin, high performance cut-off wheels - cut and grind with one wheel
  • Save production time and costs
  • Thin cutting wheels remove less material, have fewer sparks and minimal burrs
  • Three layers of fiberglass and high quality aluminum oxide grain for long working life
  • Applications: Cutting, Grinding
  • Applicable Materials: Stainless Steel, Steel
  • Used With: Right Angle Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM12250
    • WHEEL TYPEType 27
    • APPLICATIONCutting, Grinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USEStainless Steel, Steel
    • TOOL SHAPEType 27
    • THICKNESS INCHES DECIMALS.075
    • MANUFACTURERS PART NUMBER70096
    • THICKNESS INCHES FRACTIONS1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed