Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 59100 Depressed Center Wheel 4-1/2" x 1/8" x 7/8" 24 Grit T27 Aluminium Oxide - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 525 items in product family

CGW Abrasives 59100 Depressed Center Wheel 4-1/2" x 1/8" x 7/8" 24 Grit T27 Aluminium Oxide - Pkg Qty 25

Item #: WBB2218981

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.80 each

Sold in packages of 25

Promotion Price: $20.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 59100 Depressed Center Wheel 4-1/2" x 1/8" x 7/8" 24 Grit T27 Aluminium Oxide

For working on flat grinding surfaces. Most efficient when used between 0°-15° angle. The best choice for smooth finishing.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM13300
    • WHEEL TYPEType 27
    • UPC655332591001
    • TOOL COMPATIBILITYRight Angle Grinders
    • THICKNESS INCHES DECIMALS.095
    • MANUFACTURERS PART NUMBER59100
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed