Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 49014 Resin Cup Wheels 6" 16 Grit Aluminum Oxide/Silicon Carbide
See all 37 items in product family

CGW Abrasives 49014 Resin Cup Wheels 6" 16 Grit Aluminum Oxide/Silicon Carbide

Item #: WBB296169

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 49014 Resin Cup Wheels 6" 16 Grit Aluminum Oxide/Silicon Carbide

  • No steel back
  • Applications: Grinding
  • Applicable Materials: Castings, Cast Iron, Aluminum

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide / Silicon Carbide
    • GRIT16
    • GRADEExtra Coarse
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM6048
    • WHEEL TYPEType 11
    • UPC655332490144
    • APPLICATIONGrinding
    • SUGGESTED USECastings, Cast Iron, Aluminum
    • MANUFACTURERS PART NUMBER49014

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed