Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34949 Tool & Cutter Grinding Wheels 6" 60 Grit White Aluminum Oxide - Pkg Qty 10
See all 37 items in product family

CGW Abrasives 34949 Tool & Cutter Grinding Wheels 6" 60 Grit White Aluminum Oxide - Pkg Qty 10

Item #: WBB295144

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$40.95 each

Sold in packages of 10

Price: $409.50
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 34949 Tool & Cutter Grinding Wheels 6" 60 Grit White Aluminum Oxide

  • Used for nonferrous metals such as cemented materials

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALWhite Aluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES4
    • MAX RPM3450
    • WHEEL TYPEType 50
    • UPC655332349497
    • MANUFACTURERS PART NUMBER34949

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed