Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 38006 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1 " 24 Grit Aluminum Oxide
See all 151 items in product family

CGW Abrasives 38006 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1 " 24 Grit Aluminum Oxide

Item #: WBB295163

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 38006 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1 " 24 Grit Aluminum Oxide

  • 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
  • 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
  • 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
  • General purpose off-hand work
  • New improved bond, reduces dressing and is freer cutting, reducing heat
  • Applications: Off-Hand Tool Sharpening & Grinding

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES1
    • MAX RPM4456
    • APPLICATIONOff-Hand Tool Sharpening & Grinding
    • THICKNESS INCHES DECIMALS.75
    • THICKNESS INCHES FRACTIONS3/4
    • MANUFACTURERS PART NUMBER38006

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed