Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36111 Depressed Center Wheel 7" x 1/4" x 7/8" Type 27 30 Grit Aluminum Oxide - Pkg Qty 10
See all 590 items in product family

CGW Abrasives 36111 Depressed Center Wheel 7" x 1/4" x 7/8" Type 27 30 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB296307

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.00 each

Sold in packages of 10

Price: $70.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 36111 Depressed Center Wheel 7" x 1/4" x 7/8" Type 27 30 Grit Aluminum Oxide

  • Special non-loading formulation, with soft bond for grinding on aluminum and non-ferrous metals
  • Applications: Grinding
  • Applicable Materials: Aluminum, Non-Ferrous Metals
  • Used With: Air & Electric Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT30
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8600
    • WHEEL TYPEType 27
    • APPLICATIONGrinding
    • TOOL COMPATIBILITYAir & Electric Grinders
    • SUGGESTED USEAluminum, Non-Ferrous Metals
    • THICKNESS INCHES DECIMALS.25
    • MANUFACTURERS PART NUMBER36111
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed