Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 37574 Metal Cut-Off Wheel 7" x 5/8" Type 1 30 Grit Silicon Carbide - Pkg Qty 25
See all 324 items in product family

CGW Abrasives 37574 Metal Cut-Off Wheel 7" x 5/8" Type 1 30 Grit Silicon Carbide - Pkg Qty 25

Item #: WBB295174

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.09 each

Sold in packages of 25

Price: $77.25
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 37574 Metal Cut-Off Wheel 7" x 5/8" Type 1 30 Grit Silicon Carbide

  • .045 wheel is extra thin for faster cutting with less resistance, S hardness
  • 3/32" wheels have diamond shaped arbor hole, R hardness
  • Applications: General Purpose
  • Applicable Materials: Stone/Concrete
  • Used With: Circular Saw

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT30
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES5/8
    • MAX RPM8600
    • WHEEL TYPEType 1
    • UPC655332375748
    • APPLICATIONGeneral Purpose
    • TOOL COMPATIBILITYCircular Saws
    • SUGGESTED USEStone/Concrete
    • THICKNESS INCHES DECIMALS.045
    • MANUFACTURERS PART NUMBER37574
    • THICKNESS INCHES FRACTIONS1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed