Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 38512 Bench & Pedestal Grinding Wheel 7" x 3/4" x 1 " 100 Grit Silicon Carbide
See all 151 items in product family

CGW Abrasives 38512 Bench & Pedestal Grinding Wheel 7" x 3/4" x 1 " 100 Grit Silicon Carbide

Item #: WBB295443

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 38512 Bench & Pedestal Grinding Wheel 7" x 3/4" x 1 " 100 Grit Silicon Carbide

  • 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
  • 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
  • 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
  • New improved bond, reduces dressing and is freer cutting, reducing heat
  • Used on non-ferrous metals, tungsten carbide
  • Applications: Off-Hand Tool Sharpening & Grinding

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT100
    • GRADEFine
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES1
    • MAX RPM3760
    • UPC655332385129
    • APPLICATIONOff-Hand Tool Sharpening & Grinding
    • THICKNESS INCHES DECIMALS.75
    • MANUFACTURERS PART NUMBER38512
    • THICKNESS INCHES FRACTIONS3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed