Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 70405 D3 Depressed Center Grinding Wheel6" x 1/4" x 5/8-11" 24 Grit T29 Diamond

CGW Abrasives 70405 D3 Depressed Center Grinding Wheel6" x 1/4" x 5/8-11" 24 Grit T29 Diamond

Item #: WBB2218885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 45007 Cut-Off Wheel 6" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 45007 Cut-Off Wheel 6" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Extra Duty Hand Pad 6444 6" x 9" Aluminum Oxide FIN Grit-60 Pads

3M™ Scotch-Brite™ Extra Duty Hand Pad 6444 6" x 9" Aluminum Oxide FIN Grit-60 Pads

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 70405 D3 Depressed Center Grinding Wheel6" x 1/4" x 5/8-11" 24 Grit T29 Diamond

Up to 50 times the life of resin wheels. Lasts longer than aluminum oxide, zirconia alumina or silicon carbide. Exceptionally longer working life, lower cost per cut/grind; cleaner and easier working; safer; consistent wheel shape. Can be used wet or dry.Made with diamond grit and high temperature brazing, CGW diamond wheels are cost efficient solutions for a wide range of metals and applications. For use witjh Weld removal, pipe beveling and stock removal of all ferrous and non-ferrous metals including mild steel, stainless steel, alloy steels, ductile materials, hard-face metal alloys, and ceramic.

Product Specifications

  • BRANDCGW Abrasives
  • ABRASIVE MATERIALDiamond
  • GRIT24
  • GRADEExtra Coarse
  • DIAMETER INCHES6
  • CENTER HOLE DIAMETER INCHES5/8-11
  • THREAD SIZE5/8-11 INT
  • MAXIMUM RPM10200
  • WHEEL TYPEType 29
  • SERIESD3
  • UPC655332704050
  • THICKNESS INCHES DECIMALS.25
  • THICKNESS INCHES FRACTIONS1/4
  • MANUFACTURERS PART NUMBER70405
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CGW Abrasives 70403 D3 Depressed Center Grinding Wheel5" x 1/4" x 5/8-11" 24 Grit T29 Diamond

Item #: B2218908

Not Yet Rated

Usually ships in 3 to 6 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 70405 D3 Depressed Center Grinding Wheel6" x 1/4" x 5/8-11" 24 Grit T29 Diamond

CGW Abrasives 70405 D3 Depressed Center Grinding Wheel6" x 1/4" x 5/8-11" 24 Grit T29 Diamond

Item #: WBB2218885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant