CGW Abrasives 37728 Centerless Grinding Wheel 7" x 1/2" x 1-1/4" Type 1 80 Grit Aluminum Oxide - Pkg Qty 10
See all 139 items in product family

CGW Abrasives 37728 Centerless Grinding Wheel 7" x 1/2" x 1-1/4" Type 1 80 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB296020

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.00 each

Sold in packages of 10

Price: $160.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 37728 Centerless Grinding Wheel 7" x 1/2" x 1-1/4" Type 1 80 Grit Aluminum Oxide

  • Cool cutting and good form holding
  • Applications: Grinding

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES1-1/4
    • MAX RPM3600
    • WHEEL TYPEType 1
    • APPLICATIONGrinding
    • MANUFACTURERS PART NUMBER37728
    • THICKNESS INCHES DECIMALS.5
    • THICKNESS INCHES FRACTIONS1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed