Bench & Pedestal Grinding Wheels
Availability
Free Shipping
Special Price
Thickness
Brand
Grit
Price
Century Drill 75883 Grinding Wheel 8" Dia. Universal Arbor 36 Grit Aluminum Oxide
Grade
Fine
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
CGW Abrasives 38509 Bench & Pedestal Grinding Wheel 6" x 1" x 1" 100 Grit Silicon Carbide
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
6 in
Thickness
1 in
Norton 66253042317 Gemini Bench and Pedestal Wheel 8" x 3/4" x 1" 100 Grit Aluminum Oxide
Grade
Fine
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
.75 in
CGW Abrasives 38023 Bench & Pedestal Grinding Wheel 8" x 1" x 1-1/4" 46 Grit Aluminum Oxide
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Century Drill 75863 Grinding Wheel 6" Dia. Universal Arbor 90 Grit Aluminum Oxide
Grade
Fine
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
.75 in
United Abrasives - Sait 28104 Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
6 in
Thickness
1 in
Norton 66253044535 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 120 Grit Silicon Carbide
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
8 in
Thickness
1 in
United Abrasives - Sait 28008 Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
1 in
United Abrasives - Sait 28014 Bench Wheel Vitrified 7" x 1" x 1" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
7 in
Thickness
1 in
CGW Abrasives 38009 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
.75 in
CGW Abrasives 38514 Bench & Pedestal Grinding Wheel 7" x 1" x 1 " 80 Grit Silicon Carbide
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
7 in
Thickness
1 in
United Abrasives - Sait 28125 Bench Wheel Vitrified 8" x 1" x 1" 120 Grit Silicon Carbide
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
8 in
Thickness
1 in
Norton 66253161395 Gemini Bench and Pedestal Wheel 10" x 1-1/2" x 1-1/4" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
10 in
Thickness
1.5 in
Norton 66253263056 Gemini Bench and Pedestal Wheel 12" x 2" x 1-1/2" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
2 in
Norton 66253044534 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 80 Grit Silicon Carbide
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
8 in
Thickness
1 in
Norton 07660788290 Gemini Bench and Pedestal Wheel 10" x 1" x 1-1/4" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
10 in
Thickness
1 in
United Abrasives - Sait 28061 Bench Wheel Vitrified 12" x 2" x 1-1/2" 46 Grit Aluminum Oxide
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
2 in
United Abrasives - Sait 28115 Bench Wheel Vitrified 7" x 1" x 1" 120 Grit Silicon Carbide
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
7 in
Thickness
1 in
United Abrasives - Sait 28041 Bench Wheel Vitrified 10" x 1" x 1-1/4" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
10 in
Thickness
1 in
United Abrasives - Sait 28160 Bench Wheel Vitrified 12" x 2" x 1-1/2" 60 Grit Silicon Carbide
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
12 in
Thickness
2 in
CGW Abrasives 38516 Bench & Pedestal Grinding Wheel 8" x 1" x 1-1/4" 60 Grit Silicon Carbide
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
8 in
Thickness
1 in
Norton 66253263360 Gemini Bench and Pedestal Wheel 12" x 2" x 1-1/4" 80 Grit Silicon Carbide
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
12 in
Thickness
2 in
CGW Abrasives 34226 Tool & Cutter Grinding Wheels 12" 46 Grit Ceramic Aluminum Oxide - Pkg Qty 2
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
1.5 in
Norton 66253263054 Gemini Bench and Pedestal Wheel 12" x 2" x 1-1/2" 24 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
2 in
United Abrasives - Sait 28023 Bench Wheel Vitrified 8" x 1" x 1" 36 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
CGW Abrasives 38663 Bench & Pedestal Grinding Wheel 7" x 1" x 1 " 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
7 in
Thickness
1 in
Century Drill 75861 Grinding Wheel 6" Dia. Universal Arbor 36 Grit Aluminum Oxide
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
.75 in
CGW Abrasives 38012 Bench & Pedestal Grinding Wheel 6" x 1" x 1" 36 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
1 in
CGW Abrasives 38046 Bench & Pedestal Grinding Wheel 12" x 2" x 1-1/2 " 24 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
2 in
Norton 07660788286 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 36 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
6 in
Thickness
.5 in
United Abrasives - Sait 28024 Bench Wheel Vitrified 8" x 1" x 1" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Century Drill 75881 Grinding Wheel 8" Dia. Universal Arbor 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
United Abrasives - Sait 28113 Bench Wheel Vitrified 7" x 1" x 1" 60 Grit Silicon Carbide
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
7 in
Thickness
1 in
Norton 66253263053 Gemini Bench and Pedestal Wheel 12" x 1-1/2" x 1-1/2" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
1.5 in
United Abrasives - Sait 28025 Bench Wheel Vitrified 8" x 1" x 1" 80 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Norton 66253263055 Gemini Bench and Pedestal Wheel 12" x 2" x 1-1/2" 36 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
2 in
United Abrasives - Sait 28006 Bench Wheel Vitrified 6" x 1" x 1" 36 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
1 in
United Abrasives - Sait 28007 Bench Wheel Vitrified 6" x 1" x 1" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
1 in
United Abrasives - Sait 28060 Bench Wheel Vitrified 12" x 2" x 1-1/2" 24 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
2 in
Norton 66253263359 Gemini Bench and Pedestal Wheel 12" x 2" x 1-1/4" 60 Grit Silicon Carbide
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
12 in
Thickness
2 in
United Abrasives - Sait 28000 Bench Wheel Vitrified 6" x 3/4" x 1" 36 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
.75 in