Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35643 Depressed Center Wheel 7" x 1/4" x 5/8- 11 INT Type 27 24 Grit Aluminum Oxide - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 663 items in product family

CGW Abrasives 35643 Depressed Center Wheel 7" x 1/4" x 5/8- 11 INT Type 27 24 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB295889

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.09 each

Sold in packages of 10

Promotion Price: $30.90
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35643 Depressed Center Wheel 7" x 1/4" x 5/8- 11 INT Type 27 24 Grit Aluminum Oxide

  • N bond design offers rapid stock remova
  • Applications: Grinding
  • Applicable Materials: Iron, Low Grade Steel, Metal, Steel
  • Used With: Air & Electric Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM8600
    • WHEEL TYPEType 27
    • UPC655332356433
    • APPLICATIONGrinding
    • TOOL COMPATIBILITYRight Angle Grinder, Air & Electric Grinders
    • SUGGESTED USEIron, Low Grade Steel, Metal, Steel
    • THICKNESS INCHES DECIMALS.25
    • MANUFACTURERS PART NUMBER35643
    • WEIGHT LBS0.31
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed