Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36270 Depressed Center Wheel 7" x 1/8" x 5/8- 11 INT Type 27 46 Grit Aluminum Oxide - Pkg Qty 10
See all 525 items in product family

CGW Abrasives 36270 Depressed Center Wheel 7" x 1/8" x 5/8- 11 INT Type 27 46 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB297718

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.80 each

Sold in packages of 10

Price: $68.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 36270 Depressed Center Wheel 7" x 1/8" x 5/8- 11 INT Type 27 46 Grit Aluminum Oxide

  • Waffle pattern on wheel face for cooler grinding and longer working life
  • Flexible wheel structure for grinding and deburring - one wheel for multiple tasks
  • White aluminum oxide grain for contaminate-free results
  • Applications: Grinding/Deburring
  • Applicable Materials: Metal/Stainless
  • Used With: Right Angle Grinder

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM8500
    • WHEEL TYPEType 27
    • APPLICATIONGrinding/Deburring
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USEMetal/Stainless
    • THICKNESS INCHES DECIMALS.095
    • MANUFACTURERS PART NUMBER36270
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed