Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35636 Depressed Center Wheel 7" x 1/8" x 7/8" Type 27 24 Grit Silicon Carbide - Pkg Qty 25
See all 663 items in product family

CGW Abrasives 35636 Depressed Center Wheel 7" x 1/8" x 7/8" Type 27 24 Grit Silicon Carbide - Pkg Qty 25

Item #: WBB297738

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.40 each

Sold in packages of 25

Price: $60.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35636 Depressed Center Wheel 7" x 1/8" x 7/8" Type 27 24 Grit Silicon Carbide

  • Silicon carbide grain easily cuts masonry, concrete, and stone
  • Applications: Cutting/Notching
  • Applicable Materials: Concrete, Masonry, Stone
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8500
    • WHEEL TYPEType 27
    • UPC655332356365
    • APPLICATIONCutting/Notching
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USEConcrete, Masonry, Stone
    • THICKNESS INCHES DECIMALS.095
    • PACKAGE QUANTITY25
    • MANUFACTURERS PART NUMBER35636
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed