Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36290 Depressed Center Wheel 9" x 1/4" x 5/8 - 11 Type 28 24 Grit Silicon Carbide - Pkg Qty 10
See all 590 items in product family

CGW Abrasives 36290 Depressed Center Wheel 9" x 1/4" x 5/8 - 11 Type 28 24 Grit Silicon Carbide - Pkg Qty 10

Item #: WBB296102

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.20 each

Sold in packages of 10

Price: $82.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 36290 Depressed Center Wheel 9" x 1/4" x 5/8 - 11 Type 28 24 Grit Silicon Carbide

  • R-grade bond design offers longer life and excellent stock
  • Applications: Grinding
  • Applicable Materials: Concrete, Masonry, Stone
  • Used With: Right Angle Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES9
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM6600
    • WHEEL TYPEType 28
    • APPLICATIONGrinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USEConcrete, Masonry, Stone
    • THICKNESS INCHES DECIMALS.25
    • MANUFACTURERS PART NUMBER36290
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed