Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35658 Depressed Center Wheel 9" x 1/4" x 7/8" Type 27 24 Grit Zirconia Aluminum Oxide - Pkg Qty 25
See all 663 items in product family

CGW Abrasives 35658 Depressed Center Wheel 9" x 1/4" x 7/8" Type 27 24 Grit Zirconia Aluminum Oxide - Pkg Qty 25

Item #: WBB297290

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.40 each

Sold in packages of 25

Price: $235.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35658 Depressed Center Wheel 9" x 1/4" x 7/8" Type 27 24 Grit Zirconia Aluminum Oxide

  • Cuts faster, smoother and provides longer life
  • Zirconia grain provides high performance grinding and very long life
  • Applications: Grinding
  • Applicable Materials: Cast Iron, Stainless Steel, Steel
  • Used With: Air & Electric Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia Aluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES9
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM6600
    • WHEEL TYPEType 27
    • UPC655332356587
    • APPLICATIONGrinding
    • TOOL COMPATIBILITYAir & Electric Grinders
    • SUGGESTED USECast Iron, Stainless Steel, Steel
    • THICKNESS INCHES DECIMALS.25
    • PACKAGE QUANTITY25
    • MANUFACTURERS PART NUMBER35658
    • WEIGHT LBS1.45
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed