Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ General Purpose Depressed Center Wheel 66548 7"x 1/4"x 7/8" T27 Ceramic 36 Grit - Pkg Qty 20
See all 663 items in product family

3M™ General Purpose Depressed Center Wheel 66548 7"x 1/4"x 7/8" T27 Ceramic 36 Grit - Pkg Qty 20

Item #: WBB296579

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.78 each

Sold in packages of 20

Price: $75.60
Product Information
Customer Review
Product Q&A
Accessories
3M™ General Purpose Depressed Center Wheel 66548 7"x 1/4"x 7/8" T27 Ceramic 36 Grit

Depressed center wheels are an excellent economical solution for general purpose grinding and cutting applications on steel. MUST BE USED ON A TOOL WITH A GUARD.

Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, Plate Grinding, Right Angle Grinding Metal Fabrication.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8500
    • COLORBrown
    • WHEEL TYPEType 27
    • SERIES92313
    • UPC00051135923139
    • APPLICATIONEdge Beveling and Chamfering, Gate Removal, Plate Grinding, Right Angle Grinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • THICKNESS INCHES DECIMALS.25
    • MANUFACTURERS PART NUMBER60440098121
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed