Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edmar Abrasive Company 12013 Depressed Center Wheel T29 5" x 5/8"-11 50 Grit Diamond Grain

Rollover image to zoom in

Click image to enlarge

See all 527 items in product family

Edmar Abrasive Company 12013 Depressed Center Wheel T29 5" x 5/8"-11 50 Grit Diamond Grain

Item #: WBB836824

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Accessories
Edmar 5" Depressed Center Grinding Disc Finer Finish

The 50G-DXA2930 series wheels feature a finer diamond grit for smoother finish on all materials applicable to the 24G-DXA2920. Removable nut for 7/8 arbor. The extra cutting edges of the 50 grit work well on hard face applications. Can replace abrasive flap discs in 40 and 60 grit.

Product Specifications

    • BRANDEdmar Abrasive Company
    • ABRASIVE MATERIALDiamond
    • GRIT50
    • GRADEMedium
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM12200
    • WHEEL TYPEType 29
    • MANUFACTURERS PART NUMBER12013
    • THICKNESS INCHES DECIMALS--
    • THICKNESS INCHES FRACTIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed