Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edmar Abrasive Company 12006 Depressed Center Wheel T29 9" x 5/8"-11 24 Grit Diamond Grain

Rollover image to zoom in

Click image to enlarge

See all 525 items in product family

Edmar Abrasive Company 12006 Depressed Center Wheel T29 9" x 5/8"-11 24 Grit Diamond Grain

Item #: WBB836823

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 200.95
Product Information
Customer Review
Product Q&A
Accessories
Edmar 9" Depressed Center Grinding Disc

The 24G-DXA2920 series are ideal for weld removal, pipe beveling and stock removal on all ferrous and non-ferrous metals including mild, stainless or alloy steels, hard face metal alloys and ceramic. Removable nut for 7/8 arbor. Replaces Type 27, Type 29 abrasive wheels and can replace Type 5 wheels, Type 6 cup wheels, and Type 11 cup wheels in many applications.

Product Specifications

    • BRANDEdmar Abrasive Company
    • ABRASIVE MATERIALDiamond
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES9
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAXIMUM RPM6600
    • WHEEL TYPEType 29
    • MANUFACTURERS PART NUMBER12006
    • THICKNESS INCHES DECIMALS--
    • THICKNESS INCHES FRACTIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!