Cut Off Wheels
Grit
Type
Color
Price
DeWalt DWA8051 Metal Cutting Wheel Type 1 4-1/2" x 7/8" Aluminum Oxide 60 Grit - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
United Abrasives - Sait 24051 Cut Off Wheel Type 1 Ironworker 14" x 3/32" x 1" Aluminum Oxide - Pkg Qty 10
Max RPM
4400 rpm
Diameter
14 in
Wheel Type
Type 1
Center Hole Diameter
1 in
3M™ Silver Cut-off Wheel, 3" x 0.06" x 3/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Norton 66243510645 Gemini Small Diameter Cut-Off Wheel 3" x 1/16" x 1/4" 36 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
United Abrasives - Sait 23040 Cut Off Wheel Type 1 A36T 3" x 1/16" x 3/8" 36 Grit Aluminum Oxide - Pkg Qty 50
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in