Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edmar Abrasive Company 05865 Cut-Off Wheel T1 4-1/2" x .040" x 7/8" 60 Grit Diamond Grain - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 324 items in product family

Edmar Abrasive Company 05865 Cut-Off Wheel T1 4-1/2" x .040" x 7/8" 60 Grit Diamond Grain - Pkg Qty 50

Item #: WBB1964837

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.06 each

Sold in packages of 50

Price: $53.00
Product Information
Customer Review
Product Q&A
Accessories
Edmar 05865 - CostCutter Value Metal Cutting Abrasive Blade - 4-1/2" x .045 - Type 1

Extremely fast cutting with the ability to flex slightly. For use on metal and stainless.

Product Specifications

    • BRANDEdmar Abrasive Company
    • ABRASIVE MATERIALDiamond
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM13300
    • WHEEL TYPEType 1
    • TOOL COMPATIBILITYAngle Grinders
    • MANUFACTURERS PART NUMBER5865
    • THICKNESS INCHES DECIMALS.04
    • THICKNESS INCHES FRACTIONS1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed