Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edmar Abrasive Company 10142 Cut-Off Wheel T27 6" x .045" x 7/8" 60 Grit Diamond Grain - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 526 items in product family

Edmar Abrasive Company 10142 Cut-Off Wheel T27 6" x .045" x 7/8" 60 Grit Diamond Grain - Pkg Qty 25

Item #: WBB1964830

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.40 each

Sold in packages of 25

Price: $60.00
Product Information
Customer Review
Product Q&A
Accessories
Edmar 10142 - RoadRunner Supreme Metal/Stainless Cutting Abrasive Blade - 6" x .045 - Type 27

A slightly thicker more rigid blade with special improved abrasive grain formula for long life on more demanding cutting jobs. Use on all metals and stainless.

Product Specifications

    • BRANDEdmar Abrasive Company
    • ABRASIVE MATERIALDiamond
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM10200
    • WHEEL TYPEType 27
    • TOOL COMPATIBILITYAngle Grinders
    • MANUFACTURERS PART NUMBER10142
    • THICKNESS INCHES DECIMALS.045
    • THICKNESS INCHES FRACTIONS1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed